Beli aw 68 hydraulic oil di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sinopec Oil Hydraulic
    Mulai

    Rp899.900

    Sinopec Oil Hydraulic
    Deskripsi:
    Sinopec L-HM 46 Antiwear Hydraulic Oil is a premium quality antiwear lubricant blended using selected and carefully refined high-quality mineral oils, combined with a multifunctional additive system, this hydraulic oil has been designed to meet the requirements of major hydraulic pump manufacturers, and its applications include hydraulic systems used in industrial and marine applications as well as in mobile machinery, specifically formulated for machines and equipment requiring an ISO VG 46, ISO 46 or AW 46 hydraulic oil. Cross Reference:Mobil Hydraulic AW 46Mobil DTE Hydraulic Oil MediumMobil DTE 25Shell AW Hydraulic 46Shell Tellus MX 46Shell Tellus M 46Shell Tellus 46Shell Tellus 26Shell Tellus 929Shell Tellus T 46Shell Tellus S 46Chevron AW Hydraulic HD 46Chevron AW Machine Oil 46Chevron AW Machine Oil 46Chevron Rando HD 46Chevron Rykon Oil AW 46Chevron Rykon Oil 46Exxon Univis J-27Exxon Univis N-46Exxon Humble Hydraulic 1194Exxon Humble Hydraulic H46Exxon Humble Hydraulic H48Exxon Nuto H46Exxon Nuto H48Terrastic EP 46Concoco Super Hydraulic 46Phillips 66 Megaflow AW Hydraulic Oil 46Also referred to as: AW 46 Hydraulic Oil, AW 46 Hydraulic Fluid, ISO VG 46 Hydraulic Oil, ISO VG 46 Hydraulic Fluid, ISO 46 Hydraulic Oil, ISO 46 Hydraulic Fluid, Grade 46 Hydraulic Oil, Grade 46 Hydraulic Fluid
    atribut:
    • Copper Corrosion: 1b (3hours @ 100°C) (ASTM D 130)
    • Rust Prevention (Distilled Water): Pass (ASTM D 665B)
    • Rust Prevention (Synthetic Sea Water): Pass (ASTM D 665B)
  2. BELL 1 Hydraulic Oil (Fluida Hidraulik)
    Mulai

    Rp9.099.900

    BELL 1 Hydraulic Oil (Fluida Hidraulik)
    Deskripsi:
    Bell 1 Hydraulic Oil AW is a low zinc antiwear hydraulic oil that meets Denison HF-0 requirements. It is produced from high-quality lubricating base stocks and hydraulic oil additives. This oil is ideal for hydraulic systems with high make-up rates or those operating at moderate temperatures.The additives in Bell 1 Hydraulic Oil AW enhance its anti-wear properties and prevent foam formation. They also provide moderate protection against rust and corrosion in case of water contamination. This oil is suitable for use in hydraulic systems in underground mines, industrial hygiene units, and other equipment.Specification, Approval and Recommendations:Denison HF-0Denison HF-1Denison HF-2Denison T-6H20C Hybrid PumpParker Hannifin France HF-0 ApprovedDIN 51524 PartI (HL)DIN 51524 Part I (HLP)Eaton Brochure 03-401-2010Fives Cincinnati Machine P-68Fives Cincinnati Machine P-69Fives Cincinnati Machine P-70
    atribut:
    • Application: Anti Wear Hydraulic System
    • Size (L): 200
  3. WIN Lubricants Hydraulic Oil
    Mulai

    Rp1.099.900

    WIN Lubricants Hydraulic Oil
    Deskripsi:
    WIN HYDRAULIC OIL dikembangkan secara khusus untuk digunakan pada sistem dan peralatan hidrolik yang mengalami tekanan berat. Oli ini diformulasikan dari oli dasar parrafin pilihan yang diolah dengan aditif anti karat, anti aus, dan anti oksidan.
  4. Castrol Hydraulic Oil
    Mulai

    Rp10.999.900

    Castrol Hydraulic Oil
    Deskripsi:
    HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  5. Shell Tellus A227 S2
    Mulai

    Rp1.199.900

    Shell Tellus A227 S2
    Deskripsi:
    Shell TellusS2 M 100Industrial Hydraulic FluidShell Tellus S2 M fluids are high performance hydraulic fluids that use Shell's unique patented technology to provide outstanding protection and performance in most manufacturing and many mobile equipment operations. They resist breakdown under heat or mechanical stress and help prevent damaging deposit formation that can decrease the efficiency of your hydraulic power system.Main Application- Industrial hydraulic systemsWith an extensive range of equipment maker approvals and recommendations, Shell Tellus S2 M fluids are suitable for a wide range of hydraulic power applications found in manufacturing and industrial environments.- Mobile hydraulic fluid power transmission systemsShell Tellus S2 M fluids can be used effectively in mobile hydraulic power applications such as excavators and cranes, except where significant ambient temperature variations are encountered. For these applications we recommend the Shell Tellus "V" series.- Marine hydraulic systemsSuitable for marine applications where ISO HM category hydraulic fluids are recommended.Specifications, Approvals & Recommendations- Denison Hydraulics (HF-0, HF-1, HF-2)- Cincinnati Machine P-68 (ISO 32), P-70 (ISO 46), P-69- (ISO 68)- Eaton Vickers M-2950 S- Eaton Vickers I-286 S- Listed by Bosch Rexroth Ref 17421-001 and RD 220-1/ 04.03- ISO 11158 (HM fluids)- AFNOR NF-E 48-603- ASTM 6158-05 (HM fluids)- DIN 51524 Part 2 HLP type- Swedish Standard SS 15 54 34 AM- GB 111181-1-94 (HM fluids)For a full listing of equipment approvals and recommendations, please consult your local Shell Technical Helpdesk, or the OEM Approvals website. Compatibility & Miscibility- CompatibilityShell Tellus S2 M fluids are suitable for use with most hydraulic pumps. However, please consult your Shell Representative before using in pumps containing silver plated components.- Fluid CompatibilityShell Tellus S2 M fluids are compatible with most other mineral oil based hydraulic fluids. However, mineral oil hydraulic fluids should not be mixed with other fluid types (e.g. environmentally acceptable or fire resistant fluids).- Seal & Paint CompatibilityShell Tellus S2 M fluids are compatible with seal materials and paints normally specified for use with mineral oils.
  6. Educati Hydraulic Oil
    Mulai

    Rp7.999.900

    Educati Hydraulic Oil
    Deskripsi:
    Educati Telliga, adalah pelumas hidrolik berkinerja tinggi yang menggunakan teknologi terkini yang memberikanperlindungan pada peralatan dan sistem kerja operasi hidrolik.Educati Telliga, membantu mencegah pembentukan deposit, kerusakan di bawah panas atau tekanan mekanik yangdapat menurunkan efisiensi sistem tenaga hidrolik Anda.Karakteristik FisikKarakteristik ini khas dari produksi saat ini. Sementara produksi masa depan akan sesuai dengan spesifikasi, tingkatan mutu & RekomendasiDenison Hydraulics (HF-0, HF-1, HF-2)Cincinnati P-68 (ISO 32), P-70 (ISO 46), P-69 (ISO 68)Vickers M-2950 SVickers I-286 SKompatibilitas FluidaEducati Telliga, pelumas kompatibel dengan sebagian besar mineral base oil lainnya, pelumas hidrolik berbahan dasar minyak mineral·
    atribut:
    • Size (L): 200
    • Color: Clear
    • Base Material: Mineral Oil
  7. eni Hydraulic Lubricant
    Mulai

    Rp13.999.900

    eni Hydraulic Lubricant
    Deskripsi:
    ACER ID oils are high quality oils for use in circulation systems and in hydraulics circuits. They are obtained from selected paraffinic base stocks treated with antioxidant and antirust additives (R & O oils, ISO-L-DAB, ISO-L-HL classifications).They are available in many grades that cover a very broad range of viscosity and are therefore able to meet all requirements of practical interest.
    atribut:
    • Volume (L): 200
    • Appearance: B & C
  8. Deltalube Lubricant Additive Super Hydraulic (Pelumas Tambahan)
    Mulai

    Rp2.299.900

    Deltalube Lubricant Additive Super Hydraulic (Pelumas Tambahan)
    Deskripsi:
    Deltalube 706 adalah hasil dari pengembangan khusus oli hidrolik guna mengatasi tuntutan dari sistem hidrolik yang semakin canggih.
    atribut:
    • Cu-Strip Corrosion Test, NR: 1A
  9. PTT Lubricants Hydraulic Oil API CF/SF
    Mulai

    Rp8.099.900

    PTT Lubricants Hydraulic Oil API CF/SF
    Deskripsi:
    PTT D-3 HYDRAULIC is a high quality automotive hydraulic fluid formulated by high quality detergent which maintains the cleanliness of hydraulic system and reduces deposit formation. It also reduces lubricant foaming to maximize hydraulic capability. The oil is suitable for hydraulic systems of forklift and heavy equipment.
    atribut:
    • Volume (L): 200
    • Viscosity: SAE 10W
    • Kinematic Viscosity (cSt): 44.4 @40°C, 7.07 @100°C
    • Viscosity Index: 118
    • Total Base Number (mg KOH/g): 11
    • Density (g/cm³): 0.871 @15°C
    • Flash Point (COC) (°C): 232
    • Pour Point (°C): -42
  10. PTT Lubricants Hydraulic
    Mulai

    Rp8.299.900

    PTT Lubricants Hydraulic
    Deskripsi:
    Cairan premium hidrolik yang memberikan perlindungan efektif untuk gesekan untuk melindungi bagian mesin secara sempurna. Pelumas memberikan bahan yang sangat baik untuk mencegah terjadinya kotoran yang mengakibatkan peningkatan tenaga pada system hidrolik.
    atribut:
    • Volume (L): 200
    • Viscosity: ISO VG 32, 37, 46, 68, 100
  11. Pertamina Ëngine Oil Meditran S (Oli Mesin)
    Mulai

    Rp79.900

    Pertamina Ëngine Oil Meditran S (Oli Mesin)
    Deskripsi:
    MEDITRAN S Series adalah pelumas mesin dieseltugas berat, yang diformulasikan dari base oil yangmempunyai viscosity index tinggi dan aditif yangseimbang.MEDITRAN S Series memberikan perlindungan terhadap keausan dan korosi serta efektif dalammengontrol terbentuknya deposit.MEDITRAN S Series dapat digunakan untuk pelumasan mesin diesel kendaaraan, alat berat,industri maupun perkapalan putaran tinggi jenisturbocharged, supercharged, atau naturally aspirated.
    atribut:
    • SNI License: Yes
    • SNI Number: 5873.966/75.100/VI/2021
  12. Valvoline Hydraulic Oils
    Mulai

    Rp1.099.900

    Valvoline Hydraulic Oils
    Deskripsi:
    Valvoline Ultramax AW 32 Oils diformulasikan khusus untuk digunakan dalam sistem hidrolik yang menggunakan pompa berkinerja tinggi. Mereka memiliki oksidasi yang sangat baik, karakteristik demulibilitas & peringkat FZG yang tinggi. Produk selanjutnya diperkaya dengan inhibitor karat & busa. Valvoline Ultramax AW 32 Oils diformulasikan untuk memenuhi Cincinnati Milacron P-69, DIN 51524 Bagian 2, Dennison HF-0, spesifikasi Dennison HF-2. Mereka memiliki kemampuan filter yang baik, sifat anti busa, indeks viskositas tinggi, kekuatan film & sifat anti aus yang sangat baik untuk meminimalkan keausan pada pompa, cincin, katup, piston, silinder, dll.
  13. Sinopec Transmission Fluid Oil Gear (Pelumas Transmisi)
    Mulai

    Rp999.900

    Sinopec Transmission Fluid Oil Gear (Pelumas Transmisi)
    Deskripsi:
    Sinopec GL-5 80W90 Heavy Duty Automotive Gear Oil is formulated with high-quality base oils and an advanced multifunctional additive system to meet therequirements of API GL-5. Designed for the lubrication of hypoid gear sets inpassenger vehicles and commercial vehicles, where they offer excellentextreme pressure (EP) and anti-wear properties.Can be used as a SAE 90 hypoid oil.Cross Reference:Shell Spirax S2 G 80W-90Chevron Delo Gear ESI SAE 80W-90Mobilube HD Plus 80W-90 gear oil
  14. Castrol Hydraulic Oils
    Mulai

    Rp13.999.900

    Castrol Hydraulic Oils
    Deskripsi:
    The Castrol Hyspin AWS hydraulic oil range is based upon highly refined mineral oil with a low zinc containing anti-wear system.
    atribut:
    • Volume (L): 209
  15. Mobil Industrial Hydraulic Standar
    Mulai

    Rp57.900

    Mobil Industrial Hydraulic Standar
    Deskripsi:
    Nuto H Series adalah oli hidraulis anti-aus kualitas prima untuk aplikasi layanan industri dan layanan bergerak yang bekerja pada kondisi operasi sedang dan mensyaratkan pelumas anti-aus.Ketahanan oksidasi dan stabilitas kimia yang efektif mendukung daya tahan oli yang baik dalam aplikasi sedang hingga berat.
  16. BELL 1 Compressor Oil
    Mulai

    Rp10.999.900

    BELL 1 Compressor Oil
    Deskripsi:
    Bell 1 Compressor Oils are hydro-treated fluids designed for use in air compressors and high-temperature circulating systems that require freedom from deposit formation. Made from highly refined hydrocracked base stocks, these oils are resistant to oxidation, minimizing the formation of acidic oxidation products that can cause corrosion and reduce the oil's lifespan. The high viscosity index of the base fluid ensures stable viscosity and protection, even at high operating temperatures.This performance has been proven in a wide range of compressors operating under harsh conditions, making the oils last 1 to 2 times longer than standard compressor oils.
    atribut:
    • Application: Compressor Screw, Piston, Reciprocating, Vacuum Pump
    • Color: <0.5
    • Drain Interval (hour): 4000
    • Operating Temperature (°C): above 100
    • Pour Point (°C): -27
    • Size (L): 200
    • Specification, Approval and Recommendations: DIN 51506 VDL Specifications
  17. Lucas Oil Hydraulic Oil Booster/Stop Leak
    Mulai

    Rp319.900

    Lucas Oil Hydraulic Oil Booster/Stop Leak
    Deskripsi:
    An additive for hydraulic systems that stops leaks and increases hydraulic pressure. Use in new units to stop initial wear and increase fluid life. Lucas Hydraulic Oil Booster & Stop Leak was formulated to renew hydraulic fluid with an additive package that stops seal leaks, boosts pressure, reduces operating temperatures and increases the life of hoses, rams and cylinders. It is an inexpensive solution to most hydraulic problems and a perfect preventative maintenance product. KEY BENEFITS : Stops leaks. Prevents major overhauls. Reduces heat. Increases equipment life.
    atribut:
    • Height (cm): 30
  18. Educati Slideway Oil
    Mulai

    Rp8.899.900

    Educati Slideway Oil
    Deskripsi:
    EducatiToupass, dirancang khusus untuk pelumasan alat mesin slide dan tabel. Menggunakan mineral base oil yang sangat halus dan mengandung aditif untuk meningkatkan sifat kelengketan, anti-aus dan korosi.EducatiToupass, pelumas slideway umumnya lebih disukai mempunyai nilai viskositas yang lebih rendah dimaksudkan untuk pelumasan slide horisontal (ISO VG 32 atau 68) untukslide vertical menggunakan ISO VG 220.EducatiToupass, Memenuhi Tingkatan Mutu :Cincinnati P-53 (ISO 32), P-47 (ISO 68), P-50 (ISO 220)
    atribut:
    • Size (L): 200
    • Base Material: Mineral Oil
Daftar Harga aw 68 hydraulic oil Terbaru October 2026
Sinopec Oil HydraulicRp899.900
BELL 1 Hydraulic Oil (Fluida Hidraulik)Rp9.099.900
WIN Lubricants Hydraulic OilRp1.099.900
Castrol Hydraulic OilRp10.999.900
Shell Tellus A227 S2Rp1.199.900
Pertamina Industrial Hydraulic OilsRp5.799.900
Educati Hydraulic OilRp7.999.900
eni Hydraulic LubricantRp13.999.900
Deltalube Lubricant Additive Super Hydraulic (Pelumas Tambahan)Rp2.299.900
PTT Lubricants Hydraulic Oil API CF/SFRp8.099.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)